The Day Savers – A National Tradesmen Day Contest
Main product image of 200,000 BTU/Hr (Radiant Heat) CB30 Brazed Plate Heat Exchanger (10 Plates)
Magnifying glass
Hover image to zoom

200,000 BTU/Hr (Radiant Heat) CB30 Brazed Plate Heat Exchanger (10 Plates)

Brand:
Alfa Laval
SKU:
CB30-10L
Rating:
(0)
Q&A:
(0)
200,000 BTU/Hr (Radiant Heat) CB30 Brazed Plate Heat Exchanger (10 Plates)
Magnifying glass
Hover image to zoom
$544.15 each
In Stock
In Stock
Get 1 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
62 MAX GPM
Product Highlight: BTU Output
200000 Max BTUs
Product Highlight: Thread Type
Male Thread Type

Description

Note: Please see Selection Guide PDF in Manuals section for detailed Domestic Water & Radiant Heating technical details

Applications
  • HVAC heating and cooling
  • Refrigeration
  • Industrial heating and cooling

CB30AQ-10L
  • Compact
  • Easy to install
  • Self-cleaning
  • Low level of service and maintenance is required
  • All units are pressure and leak tested
  • Gasket free
  • Width: 2.9 in
  • Height: 12.3 in
  • Length: 3.6 in

Design
The brazing material seals and holds the plates together at the contact points ensuring optimal heat transfer efficiency and pressure resistance. Using advanced design technologies and extensive verification guarantees the highest performance and longest possible service life.
Based on standard components and a modular concept, including symmetric and asymmetric channels, each unit is custom-built to meet the specific requirements of each individual installation.

Specs

Type:

Radiant Heat

Number of Plates:

10

Max Flow (GPM):

62

Application:

Heating

BTU Output:

200000

Brazing Material:

Copper

Cover Plate Material:

Stainless Steel

Thread Size:

1"

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy