Apply to be a TradeMaster!
Main product image of CB30-24L, Domestic Heating 140k BTU Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel (24 Plates)
Magnifying glass
Hover image to zoom

CB30-24L, Domestic Heating 140k BTU Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel (24 Plates)

SKU:
CB30-24L
Rating:
(0)
Q&A:
(0)
CB30-24L, Domestic Heating 140k BTU Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel (24 Plates)
Magnifying glass
Hover image to zoom
$723.36 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
61.6 MAX GPM
Product Highlight: BTU Output
140000 Max BTUs
Product Highlight: Material
Stainless Steel
Product Highlight: Thread Type
Male Thread Type

Description

–
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.

Features
  • Compact
  • Easy to install
  • Self-cleaning
  • Low level of service and maintenance is required
  • All units are pressure and leak tested
  • Gasket free
Specifications
  • Capacity (kBtu/h): 170 kBtu/h
  • Temp primary side (F): 120 -> 100 degrees F
  • Temp. secondary side (F): 150 -> 180 degrees F

Specs

–
Type:

Radiant Heat

Number of Plates:

24

Max Flow (GPM):

61.6

Application:

Heating

BTU Output:

140000

Material:

Stainless Steel

Brazing Material:

Copper

Thread Size:

1"

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy