Apply to be a TradeMaster!
Main product image of AirGuard C600 Ceiling Air Purifier w/ H12 HEPA Filter
Magnifying glass
Hover image to zoom

AirGuard C600 Ceiling Air Purifier w/ H12 HEPA Filter

Brand:
Allanson
SKU:
AAGC600
Rating:
(0)
Q&A:
(0)
AirGuard C600 Ceiling Air Purifier w/ H12 HEPA Filter
Magnifying glass
Hover image to zoom
$1,634.78 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
36 Watts

Description

–
Commercial grade UVC Air Purification Ceiling Fixture with multi-stage Filtration and UVC sterilization chamber. Allanson AirGuard C600 uses a cross-flow fan to circulate indoor air multiple times every hour. Includes 2 Filters (pre-Filter and H12 graded). It draws in untreated air, passes it through the filter, then through a high UVC radiation chamber to sterilize the air before releasing the purified air.

Features:
  • Multi-stage air purification including 2 filters and UVC light
  • Pleated pre-filter to capture large sized particles and to prolong the HEPA filter's life
  • H12 HEPA filter is available for numerous applications
  • An enclosed chamber with a 36W UVC lamp sterilizes the air once it passes through the filters
  • AirGuard C600 fixtures produce 99.99% pathogen reduction*
  • High CFM cross-flow fan allows efficient air movement with quiet operation
  • 2 level fan speed control suitable for every environment
  • Air flow and UVC sensors for accurate replacement notification
  • Easy lamp and filter replacement
  • Multiple safety switches for safe operation
  • Covers up to 4,800 cubic feet area with 2 air changes/hour
  • Infrared remote control
  • cULus listed

Specs

–
Product Type:

Air Cleaner

Coverage (Sq Ft.):

600

Wattage:

36

Filter Type:

H12 HEPA

Weight (lbs):

34 lbs

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy