Apply to be a TradeMaster!
Main product image of Swordfish Ultra Violet Air Purification System, Whole Home Unit - 18 Watts, 9" (Covers Up to 1000 Sq. feet)
Magnifying glass
Hover image to zoom

Swordfish Ultra Violet Air Purification System, Whole Home Unit - 18 Watts, 9" (Covers Up to 1000 Sq. feet)

Brand:
Allanson
SKU:
UVC18WBMV
Rating:
(0)
Q&A:
(0)
Swordfish Ultra Violet Air Purification System, Whole Home Unit - 18 Watts, 9" (Covers Up to 1000 Sq. feet)
Magnifying glass
Hover image to zoom
$162.13 each
In Stock
In Stock
Get 9 Fri, Oct 16 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9"
Product Highlight: Wattage
18 Watts

Description

–
Note: Image may not be exact representation of item.

Swordfish Ultra Violet Air Purification System, Whole Home Unit - 18 Watts, 9" (Covers 1000 Sq. feet)

Specifications
  • Enclosed system prevents accidental exposure to UV-C light
  • Quick and easy installation
  • Mounts onto existing forced air duct
  • Ozone free lamps
  • Energy efficient electronic ballast
  • Built-in lamp replacement indicator
  • Input Supply Voltage (V): 120-240
  • Input Supply Frequency (Hz) : 50-60
  • Ballast Shut Down Protection: EOL / OC
  • Approvals: UL / cUL

Specs

–
Product Type:

UV Air Purifier

Size:

9"

Coverage (Sq Ft.):

1000

Wattage:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy