Apply to be a TradeMaster!
Main product image of Swordfish Ultra Violet Air Purification System, Whole Home Unit - 36 Watts, 16" (Covers Up to 3,500 Sq. feet)
Magnifying glass
Hover image to zoom

Swordfish Ultra Violet Air Purification System, Whole Home Unit - 36 Watts, 16" (Covers Up to 3,500 Sq. feet)

Brand:
Allanson
SKU:
UVC36WBMV
Rating:
(2)
Q&A:
(0)
Swordfish Ultra Violet Air Purification System, Whole Home Unit - 36 Watts, 16" (Covers Up to 3,500 Sq. feet)
Magnifying glass
Hover image to zoom
$167.65 each
In Stock
In Stock
Get 8 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Wattage
36 Watts

Description

–
Note: Image may not be exact representation of item.

Swordfish Ultra Violet Air Purification System, Whole Home Unit - 36 Watts, 16" (Covers Up to 3,500 Sq. feet)

Specifications
  • Enclosed system prevents accidental exposure to UV-C light
  • Quick and easy installation
  • Mounts onto existing forced air duct
  • Ozone free lamps
  • Energy efficient electronic ballast
  • Built-in lamp replacement indicator
  • Input Supply Voltage (V): 120-240
  • Input Supply Frequency (Hz) : 50-60
  • Ballast Shut Down Protection: EOL / OC
  • Approvals: UL / cUL

Specs

–
Product Type:

UV Air Purifier

Size:

16"

Coverage (Sq Ft.):

3500

Wattage:

36

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great UV at a great price

This UV light is very easy to install, even comes with the hole saw but to drill the ductwork. Great light kit for a great price. I highly recommend it.
BJ
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install and Comforting Knowing Air is Clean

The install is super easy and straight forward. Took no more than 10 minutes. This helps me feel more comfortable knowing that the coils of my AC are protected as well as the air I'm breathing is cleaner.
Nick the Fireman
Brooklyn NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy