Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

Aluminum Surfaire Renovator Diffusers (444 Series)

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 4-Way Aluminum Ceiling Diffuser (444 Series)
4-Way Aluminum Ceiling Diffuser (444 Series)
SKU: 50300
Hart & Cooley
SKU: 50300
$159.97 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Aluminum Surfaire Renovator Diffusers (444 Series)

Aluminum Surfaire Renovator diffusers in the 444 Series are ceiling diffusers made by Hart & Cooley, built with an aluminum face and a formed galvanized steel back panel for retrofit and renovation projects. The diffuser's back plate is covered with glass fiber insulation protected by an aluminum foil vapor barrier, a feature aimed at reducing condensation on the unit during operation. A butterfly damper built into the collar allows air balancing to be adjusted directly through the diffuser face, so a technician does not need to access ductwork above the ceiling to fine-tune airflow.

Contractors reach for the 444 Series on jobs where an existing ceiling opening needs a diffuser upgrade without major duct rework, since the design is meant to drop into a retrofit application cleanly. The unit's deflector apertures spread conditioned air in thin layers across the ceiling surface, which helps with even air mixing in the space below.

Subcategories

  • 1-Way, 2-Way, and Corner Pattern Diffusers: These configurations direct airflow toward one or two directions from the diffuser face, making them suited to rooms where air needs to be steered away from a wall or toward a specific zone. The 2-way corner option is built for installations near a room corner where standard directional patterns would not work. Selecting the right pattern depends on the room layout and where supply air needs to reach.
  • 3-Way and 4-Way Pattern Diffusers: 3-way and 4-way patterns spread air in three or four directions from the diffuser, giving broader, more even coverage across an open room. These patterns are typically chosen for larger or more centrally located ceiling openings. The wider spread pattern reduces the number of diffusers needed to cover a given floor area.
  • Collar and Damper Accessories: The 444 Series ships with a factory-installed 14 inch collar, and snap-in collars are available to accommodate duct sizes from 6 to 12 inches for jobs that do not match the standard collar size. A butterfly damper is built into the collar and can be adjusted through the diffuser face for air balancing. These accessories let one diffuser body fit a wider range of existing duct openings.
  • Buying Guide

    Choosing a 444 Series diffuser starts with selecting the airflow pattern that matches the room layout, since 1-way and 2-way patterns direct air toward specific zones while 3-way and 4-way patterns spread air more broadly for open or centrally located openings. The 2-way corner option covers the specific case of a ceiling opening located near a room corner.

    Duct size compatibility is the next consideration. The unit's 14 inch collar is factory-installed, but snap-in collars covering 6 to 12 inch duct sizes are available for openings that do not match the standard size, which matters on retrofit jobs where the existing ductwork was sized for older equipment.

    Because the diffuser is built for retrofit and renovation use, it fits well on jobs where the goal is to upgrade an existing ceiling opening without reworking the duct system behind it. The insulated back plate helps reduce condensation risk in spaces where that has been a recurring issue with older, uninsulated diffusers.

    The built-in butterfly damper is worth factoring into the buying decision for jobs that need air balancing adjustments after installation, since it allows that adjustment to be made through the diffuser face rather than requiring access above the ceiling.

    Overall, matching the airflow pattern and collar size to the specific opening and room being served is the main decision point for this category, since the core construction and insulation features are consistent across the line.

    Frequently Asked Questions

    What duct sizes work with the 444 Series diffuser?

    The diffuser ships with a factory-installed 14 inch collar. Snap-in collars are also available to accommodate duct sizes from 6 to 12 inches for openings that do not match the standard size.

    What is the insulation on the back plate for?

    The back plate is covered with glass fiber insulation protected by an aluminum foil vapor barrier. This is intended to reduce condensation forming on the diffuser during operation.

    How do I adjust airflow after the diffuser is installed?

    A butterfly damper is built into the collar and can be adjusted directly through the diffuser face, so air balancing does not require access above the ceiling.

    What is the difference between the 3-way and 4-way patterns?

    Both spread air across multiple directions for broad, even coverage, with the 4-way pattern distributing air across all four sides of the diffuser compared to three sides for the 3-way version. The choice depends on the room layout and where the diffuser sits relative to the space being conditioned.

    Is this diffuser suited for renovation projects?

    Yes, the 444 Series is built as a Renovator line product intended for retrofit and renovation applications where an existing ceiling opening is being upgraded without major duct rework.

Didn't find what you're looking for? 
Let us know
.