Apply to be a TradeMaster!
Main product image of 2.5/5/10/20/25 MFD Turbo 200 Premium Universal Run Capacitor
Magnifying glass
Hover image to zoom

2.5/5/10/20/25 MFD Turbo 200 Premium Universal Run Capacitor

Brand:
AmRad
SKU:
TURBO200
Rating:
(0)
Q&A:
(0)
2.5/5/10/20/25 MFD Turbo 200 Premium Universal Run Capacitor
Magnifying glass
Hover image to zoom
$92.95 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Universal Run & Start Capacitor Replacement. Have the right capacitor for the job every time. The perfect solution for off hour emergency service calls.

AmRad Universal HardStart Replacement. One "2-Wire" Turbo Easy-Start "4" Hardstart can replace any one of four compressor hardstart kits on the market.

Features:
  • For single and dual value usage
  • CPT terminal acts as a kill switch between the hard-start and compressor in the event of a failed run capacitor, preventing damage and possible compressor failure
  • Filled with a thick non-PCB dielectric fluid to reduce heat
  • Rust free all brass terminals
  • 5 Year warranty
  • Made in USA
  • UL & CUL


Specifications:
  • Capacitor Type: Universal Motor Run
  • Shape: Round
  • MFD Rating: 2.5-67.5
  • Voltage: 440
  • Hz: 50-60
  • Terminals: 6 with 3 Blades; 1 with 4 Blades
  • Temp. Range: -40C to 70C
  • Operational Life: 60,000 hours life
  • Composition: Aluminum With Terne Plate Steel Covers

Specs

–
Product Type:

Capacitor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy