Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Registers & Grilles
Diffusers
10" (Duct Size) Stratus Never Rust Plaque Ceiling Diffuser (White)
Brand:
American Louver
SKU:
STR-PQ-10W
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry STR-PQ-10W
Unavailable since April 9, 2018
MANUALS (2)
Product Overview
Submittal Sheet
Product Overview
Submittal Sheet
Product Highlights
–
23.75" Height
White
23-3/4" Width
6-1/4" Depth
10"
ABS
Description
–
Features:
No rust, no corrosion
Won't fade or yellow
Scratches don't show
No painting or repainting
Won't bend
Mildew resistant
Easy Installation
50% lighter than metal
Extra tall neck - 2 3/8"
No cut fingers/sharp edges
Drop/damage resistant
Compatible with standard duct and damper sizes
Air flow consistent with metal
Antistatic
Resists sweating
Flame Resistant, meets UL94HB flame spread test
Attractive
Consistent smooth finish
More dimensionally stable
Indistinguishable from metal when installed
Hide Description
Specs
–
Height (Inches):
23.75"
Color:
White
Width (Inches):
23-3/4"
Type:
Plaque
Depth (Inches):
6-1/4"
Duct Size:
10"
Material:
ABS
Application:
HVAC
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video