Apply to be a TradeMaster!
Main product image of WWHC, 1" Whole House Multi-Stage System (50 Microns)
Magnifying glass
Hover image to zoom
WWHC, 1" Whole House Multi-Stage System (50 Microns)
Magnifying glass
Hover image to zoom
152022 has been discontinued
Discontinued January 6, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
WICA, 1/4" Quick-Connect Granular Activated Coconut Carbon Icemaker Filter System
Brand:
Pentair
SKU:255525-43
(2)
Order by today, receive 18 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
26-1/2"

Description

WWHC, 1" Whole House Multi-Stage System (50 Microns)

Features:
  • High-flow, multi-housing system
  • Reduces bad taste, odors, and chlorine taste & odor for up to 75,000 gallons
  • Jumbo size sediment cartridge removes up to 8 times more sediment than standard size pleated cartridges
  • 1" porting for flow rates up to 8 gpm
  • Completely assembled with filter cartridges and ready to install
  • Reduces particles as small as 50 micron in size by mechanical means
  • Operating temperature: 40-100F
  • Operating pressure: 30-90 ps

Note: Image may not be actual representation of item.

Specs

Product Type:

Filtration System

Application:

Point of Entry

Type:

Whole House

High Flow

Heavy-Duty

Flow Rate (GPM):

8

Max Pressure (PSI):

90

Micron Rating:

50

Replacement Cartridge:

WWHR

Service Life:

75,000 Gallons

Max Water Temp (°F):

100°F

Inlet Size:

1"

Outlet Size:

1"

Connection Type:

NPT

Height:

26-1/2"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Bad Taste & Odor

Sediment

Housing Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Last decades and Supply House has the best prices

Replacement
Geronimo
Redlands C
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?