Apply to be a TradeMaster!
Main product image of BBF1-20MB, 20" Deionization Specialty Filter Cartridge
Magnifying glass
Hover image to zoom

BBF1-20MB, 20" Deionization Specialty Filter Cartridge

Brand:
Pentair
SKU:
155281-43
Rating:
(0)
Q&A:
(0)
BBF1-20MB, 20" Deionization Specialty Filter Cartridge
Magnifying glass
Hover image to zoom
$233.70 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
20"
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–

BBF1-20MB, 20" Deionization Specialty Filter Cartridge


Features:

  • Designed for deionizing water up to 16 megohms
  • All materials and construction are FDA-compliant
  • Three sizes and capacities

Specs

–
Product Type:

Filter Cartridge

Application:

Industrial

Laboratory

Commercial

Type:

Specialty

Deionization

Flow Rate (GPM):

1.25

Max Water Temp (°F):

100°F

Height:

20"

Diameter (Inches):

4-1/2"

Reduction Claim:

Organics (TOC)

Total Dissolved Solids (TDS)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy