Apply to be a TradeMaster!
Main product image of WS-10, 10" Softening Resin Specialty Filter Cartridge
Magnifying glass
Hover image to zoom

WS-10, 10" Softening Resin Specialty Filter Cartridge

Brand:
Pentair
SKU:
155319-43
Rating:
(0)
Q&A:
(0)
WS-10, 10" Softening Resin Specialty Filter Cartridge
Magnifying glass
Hover image to zoom
$37.88 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
2-5/8" Diameter

Description

–
Features:
  • Convenient cartridge change-out
  • Manufactured with FDA grade softener resin
  • 750 to 4500 grain capacity available (grains as CaCo3)
  • For use in Slim Line, Standard and Big Blue filter housings

Specs

–
Product Type:

Filter Cartridge

Type:

Specialty

Water Softener

Filter Type:

Softening Resin

Application:

Food Service

Flow Rate (GPM):

0.5

Capacity:

750 Grains

Max Water Temp (°F):

100°F

Height:

9-3/4"

Diameter (Inches):

2-5/8"

Reduction Claim:

Water Hardness

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy