| Product Type: | Filter Cartridge |
|---|---|
| Application: | Food Service |
| Type: | Specialty Water Softener |
| Filter Type: | Softening Resin |
| Flow Rate (GPM): | 2 |
| Capacity: | 4500 Grains |
| Max Water Temp (°F): | 100°F |
| Height: | 20" |
| Diameter (Inches): | 4-1/2" |
| Reduction Claim: | Scale Water Hardness |