| Product Type: | Filter Cartridge |
|---|---|
| Application: | Point of Use |
| Type: | Drinking Water |
| Filter Type: | Carbon Block |
| Material: | Carbon |
| Micron Rating: | 10 |
| Flow Rate (GPM): | 2 |
| Service Life: | 6000 Gallons |
| Max Water Temp (°F): | 180°F |
| Height: | 20" |
| Diameter (Inches): | 2-7/8" |
| Reduction Claim: | Bad Taste & Odor Sediment Chlorine Taste & Odor (CTO) |
| Used With: | BBFS-22 BBFS-222 |