Shop Limited Time Deals
Main product image of UVS-110-1, Carbon Block Ultraviolet Single-Stage Filtration System (120V)
Magnifying glass
Hover image to zoom

UVS-110-1, Carbon Block Ultraviolet Single-Stage Filtration System (120V)

SKU:
163003
Rating:
(0)
Q&A:
(0)
UVS-110-1, Carbon Block Ultraviolet Single-Stage Filtration System (120V)
Magnifying glass
Hover image to zoom
163003 has been discontinued
Discontinued September 25, 2017
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Size
15-1/2"

Description

UVS-110-1, Carbon Block Ultraviolet Single-Stage Filtration System (120V)

All UV Series Systems are constructed with a durable polypropylene housing; a quartz sleeve to protect the lamp and provide maximum UV transmittance; a ULlisted, voltage regulated control module, mounting bracket and hardware.

UV-120 and UVBB Models are equipped with a stainless steel insert sleeve to provide increased durability.

UVS-110 and UV-110 Systems are equipped with a CBU-10 carbon block cartridge to provide the maximum UV transmittance through the water by reducing turbidity.

UV Series Ultraviolet Systems are available in two sizes: 120 volt, 60 hertz; and 220/240 volt, 50 hertz. System flow rate range from 1-15 gpm (3.8 - 57 Lpm).

Features:
  • High-intensity UV output
  • Positive alternative to environmentally harmful chemicals
  • Available in three different sizes and two different voltages
  • Produces a dose of UV light (16,000 microwatt-sec per square centimeter) at a wavelength of 254 nanometers

Specifications:
  • Housing – Polypropylene
  • Cap – Polypropylene
  • UV Sleeve – Quartz
  • O-Rings – Buna-N
  • Maximum Temperature – 40-100ºF (4.4-37.8ºC)
  • Reaction Chamber – Stainless steel (20" models only)

Note: Image may not be actual representation of item.

Specs

Product Type:

Water System

Type:

Single-Stage Drinking Water

Filter Type:

UV Lamp

Voltage:

120v

Size:

15-1/2"

Hertz:

60

Flow Rate (GPM):

1

Max Operating Pressure:

65 PSI

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm