| Product Type: | Filter Cartridge |
|---|---|
| Type: | Specialty Chloramine Reduction |
| Application: | Point of Entry Point of Use |
| Micron Rating: | 1 |
| Flow Rate (GPM): | 2 |
| Service Life: | 100,000 Gallons |
| Max Water Temp (°F): | 125°F |
| Height: | 20" |
| Diameter (Inches): | 2-7/8" |
| Reduction Claim: | Sediment Chloramines Carbon Fines Chlorine Taste & Odor (CTO) Chlorine |
| Used With: | BBFS-222 BBFS-22 |