| Product Type: | Replacement Cartridge |
|---|---|
| Application: | Point of Use |
| Type: | Drinking Water Specialty |
| Material: | Carbon |
| Filter Type: | Granular-Activated Carbon |
| Micron Rating: | 5 |
| Flow Rate (GPM): | 2 |
| Cartridge Life: | 6 Months |
| Service Life: | 2000 Gallons |
| Used With: | AP200 PW200 |
| Height: | 6-3/4" |
| Diameter (Inches): | 2-7/8" |
| Reduction Claim: | Scale Rust Chlorine Taste & Odor (CTO) Sediment |