Apply to be a TradeMaster!
Main product image of Boulevard and Tropic Petite Pedestal Leg (White)
Magnifying glass
Hover image to zoom

Boulevard and Tropic Petite Pedestal Leg (White)

SKU:
0010000.020
Rating:
(0)
Q&A:
(0)
Boulevard and Tropic Petite Pedestal Leg (White)
Magnifying glass
Hover image to zoom
$209.29 each
In Stock
In Stock
Get 49 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Height (Inches)
29-15/16" Height
Product Highlight: Finish
White
Product Highlight: Width (Inches)
6-5/16" Width
Product Highlight: Depth (Inches)
7-3/16" Depth
Product Highlight: Length (Inches)
7-3/16" Length

Description

–
Features:
  • Contemporary-styled rectangular pedestal lavatory
  • Rear overflow
  • Supplied with mounting kit
  • Right Height for greater comfort during use
  • Basin has flat bottom to also allow use as an above counter sink or a top for a 24" vanity
  • Style coordinates with Tropic Cadet 3 toilets
  • Nominal Dimensions:
  • 27" x 21" (686 mm x 351 mm)
  • Bowl sizes:

Specs

–
Height (Inches):

29-15/16"

Finish:

White

Width (Inches):

6-5/16"

Depth (Inches):

7-3/16"

Series:

Boulevard

Material:

Fireclay

Length (Inches):

7-3/16"

Product Type:

Accessory

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy