Apply to be a TradeMaster!
Main product image of Edgemere Pedestal Leg (White)
Magnifying glass
Hover image to zoom

Edgemere Pedestal Leg (White)

SKU:
0039000.020
Rating:
(0)
Q&A:
(0)
Edgemere Pedestal Leg (White)
Magnifying glass
Hover image to zoom
$88.40 each
In Stock
In Stock
Get 22 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Height (Inches)
29-5/8" Height
Product Highlight: Width (Inches)
7-1/8" Width
Product Highlight: Depth (Inches)
7-15/16" Depth
Product Highlight: Length (Inches)
7-15/16" Length
Product Highlight: Finish
White

Description

–
Features:
  • Lavatory only (White)
  • Fine fireclay construction
  • Design coordinates with Edgemere collection

Specs

–
Material:

Fireclay

Series:

Edgemere

Height (Inches):

29-5/8"

Application:

Residential

Product Type:

Accessory

Width (Inches):

7-1/8"

Depth (Inches):

7-15/16"

Length (Inches):

7-15/16"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy