Apply to be a TradeMaster!
Main product image of Townsend Pedestal Leg (White)
Magnifying glass
Hover image to zoom

Townsend Pedestal Leg (White)

SKU:
0039001.020
Rating:
(0)
Q&A:
(0)
Townsend Pedestal Leg (White)
Magnifying glass
Hover image to zoom
$240.27 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
7-15/16" Depth
Product Highlight: Width (Inches)
7-1/8" Width
Product Highlight: Height (Inches)
29-5/8" Height
Product Highlight: Length (Inches)
7-15/16" Length

Description

–
Features:
  • Pedestal only
  • Fine fireclay construction
  • Design coordinates with Townsend collection

Specs

–
Finish:

White

Depth (Inches):

7-15/16"

Width (Inches):

7-1/8"

Material:

Fireclay

Series:

Townsend

Application:

Residential

Height (Inches):

29-5/8"

Length (Inches):

7-15/16"

Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy