Apply to be a TradeMaster!
Main product image of Ravenna Semi-Pedestal Leg (White)
Magnifying glass
Hover image to zoom

Ravenna Semi-Pedestal Leg (White)

SKU:
0044000.020
Rating:
(0)
Q&A:
(0)
Ravenna Semi-Pedestal Leg (White)
Magnifying glass
Hover image to zoom
$154.74 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Length (Inches)
6-15/16" Length
Product Highlight: Height (Inches)
12-11/16" Height
Product Highlight: Width (Inches)
11-15/16" Width
Product Highlight: Depth (Inches)
6-15/16" Depth
Product Highlight: Finish
White

Description

–
Features:
  • Semi-pedestal P-trap cover for ease of cleaning
  • Faucet ledge with generous shelf area for accessories
  • Rear overflow
  • Available integral mounted towel bar (order separately)
  • Supplied with mounting kit
  • Nominal Dimensions:
  • 24-1/4" x 20" (616 x 508 mm)

Specs

–
Length (Inches):

6-15/16"

Height (Inches):

12-11/16"

Material:

Vitreous China

Application:

Residential

Width (Inches):

11-15/16"

Series:

Ravenna

Product Type:

Accessory

Depth (Inches):

6-15/16"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy