Apply to be a TradeMaster!
Main product image of Town Square S Pedestal Leg (White)
Magnifying glass
Hover image to zoom

Town Square S Pedestal Leg (White)

SKU:
0056001.020
Rating:
(0)
Q&A:
(0)
Town Square S Pedestal Leg (White)
Magnifying glass
Hover image to zoom
$163.15 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Width (Inches)
9-3/4" Width
Product Highlight: Finish
White
Product Highlight: Height (Inches)
29-3/16" Height
Product Highlight: Length (Inches)
10-5/16" Length
Product Highlight: Depth (Inches)
10-5/16" Depth

Description

–
Features:
  • 30" x 22-1/2" x 35" (761 x 571 x 889 mm) when used with 0297 pedestal tops
  • Fine fire clay pedestal leg is used with 0297 pedestal tops
  • 1 year limited warranty

Specs

–
Product Type:

Accessory

ADA:

No

Series:

Town Square S

Application:

Residential

Material:

Fireclay

Width (Inches):

9-3/4"

Finish:

White

Height (Inches):

29-3/16"

Length (Inches):

10-5/16"

Depth (Inches):

10-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy