Apply to be a TradeMaster!
Main product image of Vitreous China Shroud with EverClean for Murro and 9134 Decorum Wall-Hung Sinks (White)
Magnifying glass
Hover image to zoom

Vitreous China Shroud with EverClean for Murro and 9134 Decorum Wall-Hung Sinks (White)

SKU:
0059020EC.020
Rating:
(0)
Q&A:
(0)
Vitreous China Shroud with EverClean for Murro and 9134 Decorum Wall-Hung Sinks (White)
Magnifying glass
Hover image to zoom
$203.90 each
In Stock
In Stock
Get 59 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Wall Hung
Product Highlight: Finish
White

Description

–

Vitreous china shroud / knee contact guard for use on American Standard Murro and 9134 Decorum sinks.


EverClean surface is easier to keep clean, even after years of use. That means you spend less time cleaning and more time enjoying. The system incorporates a permanent glaze additive right into the circulation piping to protect the pipes from mold, mildew, algae and fungus that could cause deterioration or staining of the pipes.


Features:

  • Vitreous china shroud / knee contact guard
  • For use on Murro and 9134 Decorum sinks
  • EverClean Antimicrobial Surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Designed to conceal supply lines and p-trap
  • Shroud mounting hardware included
  • ADA compliant

Specs

–
Product Type:

Shroud

Installation Type:

Wall Hung

Material:

Vitreous China

Finish:

White

Features:

EverClean Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy