Apply to be a TradeMaster!
Main product image of Comrade Wall-Hung Sink w/ 4" Centerset, Wall Hanger Included (White)
Magnifying glass
Hover image to zoom

Comrade Wall-Hung Sink w/ 4" Centerset, Wall Hanger Included (White)

SKU:
0124024.020
Rating:
(0)
Q&A:
(0)
Comrade Wall-Hung Sink w/ 4" Centerset, Wall Hanger Included (White)
Magnifying glass
Hover image to zoom
$166.45 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
18-1/4" Depth
Product Highlight: Finish
White
Product Highlight: Length (Inches)
18-1/4" Length
Product Highlight: Width (Inches)
20" Width

Description

–
Features:
  • Wall-hung sink
  • Faucet holes on 4" (102 mm) centers
  • For wall hanger (included)
  • Rear overflow
  • Soap depression
  • Faucet ledge
  • Made of vitreous china

Specs

–
Depth (Inches):

18-1/4"

Finish:

White

Length (Inches):

18-1/4"

Material:

Vitreous China

Series:

Comrade

Product Type:

Bathroom Sink

Width (Inches):

20"

Application:

Commercial

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy