Apply to be a TradeMaster!
Main product image of Comrade Wall-Hung Sink w/ 4" Centerset, for Concealed Arms (White)
Magnifying glass
Hover image to zoom

Comrade Wall-Hung Sink w/ 4" Centerset, for Concealed Arms (White)

SKU:
0124131.020
Rating:
(0)
Q&A:
(0)
Comrade Wall-Hung Sink w/ 4" Centerset, for Concealed Arms (White)
Magnifying glass
Hover image to zoom
$121.57 each
Out of Stock
Out of Stock
Get it Thu, Sep 3 - Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Length (Inches)
18-1/4" Length
Product Highlight: Depth (Inches)
18-1/4" Depth
Product Highlight: Finish
White
Product Highlight: Width (Inches)
20" Width

Description

Features:
  • Wall-hung sink
  • Faucet holes on 4" (102 mm) centers
  • For concealed arms (by others)
  • Rear overflow
  • Soap depression
  • Faucet ledge
  • Made of vitreous china

Specs

Application:

Commercial

Length (Inches):

18-1/4"

Depth (Inches):

18-1/4"

Product Type:

Bathroom Sink

ADA:

No

Finish:

White

Series:

Comrade

Width (Inches):

20"

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy