Shop Klein Tools Limited Time Promotion
Main product image of Cadet 4" Centerset Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom

Cadet 4" Centerset Pedestal Sink Top (White)

SKU:
0236004.020
Rating:
(0)
Q&A:
(0)
Cadet 4" Centerset Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom
$152.13 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
24-1/2" Depth
Product Highlight: Height (Inches)
8-1/2" Height
Product Highlight: Finish
White
Product Highlight: Width (Inches)
19-3/4" Width
Product Highlight: Length (Inches)
24-1/2" Length

Description

–
Features:
  • Faucet ledge with generous shelf area
  • Rear overflow
  • Soap/accessory ledge
  • Supplied with mounting kit
  • Design styled to Cadet toilets
  • Nominal Dimensions:
  • 24-1/2 in x 20 in x 35 in (622 mm x 508 mm x 889 mm)
  • Bowl Size:
  • 20 in (wide) x 12 in (front to back) x 6 in (deep)

Specs

–
Depth (Inches):

24-1/2"

Application:

Residential

Height (Inches):

8-1/2"

Product Type:

Bathroom Sink

Finish:

White

Width (Inches):

19-3/4"

Series:

Cadet

Material:

Vitreous China

Length (Inches):

24-1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy