Apply to be a TradeMaster!
Main product image of Cadet 24 " Pedestal Sink w/ 8 " Hole Spacing (White)
Magnifying glass
Hover image to zoom

Cadet 24 " Pedestal Sink w/ 8 " Hole Spacing (White)

SKU:
0236811.020
Rating:
(0)
Q&A:
(0)
Cadet 24 " Pedestal Sink w/ 8 " Hole Spacing (White)
Magnifying glass
Hover image to zoom
$310.18 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
24-1/2" Depth
Product Highlight: Height (Inches)
35" Height
Product Highlight: Length (Inches)
24-1/2" Length
Product Highlight: Width (Inches)
20" Width

Description

–
Features:
  • Classic vitreous china lavatory and pedestal
  • Faucet ledge with generous shelf area
  • Rear overflow
  • Faucet holes on 8" (203 mm) centers
  • Soap/accessory ledge
  • Supplied with mounting kit
  • Design styled to Cadet toilets
  • 35" (889mm) height

Specs

–
ADA:

No

Product Type:

Bathroom Sink

Finish:

White

Depth (Inches):

24-1/2"

Height (Inches):

35"

Series:

Cadet

Length (Inches):

24-1/2"

Width (Inches):

20"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy