Apply to be a TradeMaster!
Main product image of Town Square S Center Hole Only Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom

Town Square S Center Hole Only Pedestal Sink Top (White)

SKU:
0297001.020
Rating:
(0)
Q&A:
(0)
Town Square S Center Hole Only Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom
$395.27 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Length (Inches)
29-15/16" Length
Product Highlight: Depth (Inches)
29-15/16" Depth
Product Highlight: Finish
White
Product Highlight: Height (Inches)
7-3/4" Height
Product Highlight: Width (Inches)
22-3/8" Width

Description

–
Features:
  • 30" x 22-1/2" pedestal top
  • Fine fire clay pedestal top has CHO faucet configuration with rear overflow
  • Sink can be used with design matched pedestal leg or metal console
  • Bowl is 17-1/2" (445 mm) wide, 12-1/4" (311 mm) front-to-back, 54-1/4" (133 mm) deep
  • 1 year limited warranty

Specs

–
Length (Inches):

29-15/16"

Depth (Inches):

29-15/16"

Finish:

White

Series:

Town Square S

ADA:

No

Height (Inches):

7-3/4"

Application:

Residential

Width (Inches):

22-3/8"

Material:

Fireclay

Product Type:

Bathroom Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy