Apply to be a TradeMaster!
Main product image of Town Square S Console Vanity Sink Top Center Hole Only (White)
Magnifying glass
Hover image to zoom

Town Square S Console Vanity Sink Top Center Hole Only (White)

SKU:
0298001.020
Rating:
(0)
Q&A:
(0)
Town Square S Console Vanity Sink Top Center Hole Only (White)
Magnifying glass
Hover image to zoom
$412.85 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Length (Inches)
22-3/8" Length
Product Highlight: Depth (Inches)
22-3/8" Depth
Product Highlight: Width (Inches)
31" Width

Description

–
Features:
  • 31" x 22-1/2" (787 x 571 mm) vanity top with CHO faucet configuration
  • Vitreous china sink with rear overflow
  • Sink can be used with design matched washstand or in counter-by-others
  • Bowl is 17-3/8" (442 mm) wide, 12" (305 mm) front-to-back, 4-5/8" (118 mm) deep
  • Includes cutout template
  • 1 year limited warranty

Specs

–
Product Type:

Bathroom Sink

Finish:

White

Series:

Town Square S

Length (Inches):

22-3/8"

Depth (Inches):

22-3/8"

Width (Inches):

31"

Material:

Vitreous China

Application:

Residential

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy