Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Sinks
Townsend 8" Widespread Pedestal Sink Top (White)
Brand:
American Standard
SKU:
0328008.020
Rating:
(0)
Q&A:
(0)
Hover image to zoom
0328008.020 has been discontinued
Discontinued December 1, 2025
This product was discontinued by the manufacturer.
Product Highlights
–
Fireclay
29-15/16" Depth
19-1/2" Width
29-15/16" Length
7-1/8" Height
White
Description
–
Features:
Lavatory only
Faucet holes on 8" (203 mm) centers
Classic styled rectangular pedestal lavatory (coordinates with Townsend Fixtures & Fittings)
Rear overflow
Supplied with mounting kit
Right Height for greater comfort during use
Faucet/soap/accessory ledge with generous shelf area (Faucet not included)
Fine fireclay construction
Bowl size:
19" (485 mm) wide, 12 3/4" (324 mm) front to back, 5" (128 mm) deep
Specs
–
Material:
Fireclay
Depth (Inches):
29-15/16"
Width (Inches):
19-1/2"
Length (Inches):
29-15/16"
Height (Inches):
7-1/8"
Application:
Residential
Product Type:
Bathroom Sink
Series:
Townsend
Finish:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video