Apply to be a TradeMaster!
Main product image of Townsend Under Counter Sink (White)
Magnifying glass
Hover image to zoom

Townsend Under Counter Sink (White)

SKU:
0330000.020
Rating:
(0)
Q&A:
(0)
Townsend Under Counter Sink (White)
Magnifying glass
Hover image to zoom
$207.35 each
In Stock
In Stock
Get 8 Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Width (Inches)
13-5/8" Width
Product Highlight: Depth (Inches)
19-1/2" Depth
Product Highlight: Length (Inches)
19-1/2" Length

Description

Features:
  • Rectangular under mount sink with tapered interior bowl
  • Made from vitreous china
  • Unglazed rim
  • Front overflow
  • Supplied with mounting kit and template
  • Coordinates with Townsend Suite

Specs

Series:

Townsend

ADA:

Yes

Finish:

White

Width (Inches):

13-5/8"

Depth (Inches):

19-1/2"

Length (Inches):

19-1/2"

Product Type:

Bathroom Sink

Material:

Vitreous China

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy