Apply to be a TradeMaster!
Main product image of Boxe Semi-Countertop Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom

Boxe Semi-Countertop Sink w/ Center Hole Only (White)

SKU:
0342001.020
Rating:
(0)
Q&A:
(0)
Boxe Semi-Countertop Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom
$364.10 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Length (Inches)
19-11/16" Length
Product Highlight: Width (Inches)
17-11/16" Width
Product Highlight: Depth (Inches)
19-11/16" Depth
Product Highlight: Height (Inches)
6-1/2" Height

Description

Features:
  • Space-saving design installs on a 13" minimum depth countertop
  • Self-rimming with sealant
  • Rear overflow
  • Cutout template, and mounting kit supplied
  • Nominal Dimensions: 19-3/4 in. x 17-3/4 in. (500 x 450 mm)
  • Bowl Size: 15 in. wide
  • Front to back measures 10.5 in.
  • 4.5 in. deep
  • Faucet not included

Specs

Product Type:

Bathroom Sink

Series:

Boxe

Color:

White

Length (Inches):

19-11/16"

Application:

Residential

Width (Inches):

17-11/16"

Depth (Inches):

19-11/16"

Height (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy