Apply to be a TradeMaster!
Main product image of Lucerne Wall-Hung Sink for Exposed Bracket Support w/ 4" Centerset (White)
Magnifying glass
Hover image to zoom

Lucerne Wall-Hung Sink for Exposed Bracket Support w/ 4" Centerset (White)

SKU:
0355027.020
Rating:
(0)
Q&A:
(0)
Lucerne Wall-Hung Sink for Exposed Bracket Support w/ 4" Centerset (White)
Magnifying glass
Hover image to zoom
$168.87 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Length (Inches)
18-1/4" Length
Product Highlight: Depth (Inches)
18-1/4" Depth
Product Highlight: Finish
White
Product Highlight: Width (Inches)
21-1/4" Width

Description

–
Features:
  • Wall-hung sink
  • For exposed bracket support (by others)
  • Faucet holes on 4" (102 mm) centers
  • D-shaped bowl
  • Front overflow
  • Self-draining deck area with contoured back and side splash shields
  • Faucet ledge
  • Made of vitreous china

Specs

–
Length (Inches):

18-1/4"

Depth (Inches):

18-1/4"

Product Type:

Bathroom Sink

Finish:

White

Width (Inches):

21-1/4"

ADA:

Yes

Application:

Commercial

Series:

Lucerne

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy