Apply to be a TradeMaster!
Main product image of Lucerne Wall-Hung Sink With 8" Widespread, for Wall Hanger or Concealed Arms
Magnifying glass
Hover image to zoom

Lucerne Wall-Hung Sink With 8" Widespread, for Wall Hanger or Concealed Arms

SKU:
0356015.020
Rating:
(0)
Q&A:
(0)
Lucerne Wall-Hung Sink With 8" Widespread, for Wall Hanger or Concealed Arms
Magnifying glass
Hover image to zoom
$137.91 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Wall Hung
Product Highlight: Finish
White

Description

–
You'll find American Standard Commercial Sinks wherever durability, dependability and beauty are on call. In hospitals, prisons, schools, ballparks and hotels, from main street to industrial boulevard, American Standard stands proud.

Features:
  • Wall-hung sink
  • For wall hanger (included) or concealed arms by others
  • Faucet holes on 8" (203 mm) centers
  • D-shaped bowl
  • Front overflow
  • Self-draining deck area with contoured back and side splash shields
  • Faucet ledge
  • Made of vitreous china
  • Compliant with Texas Accessibility Standard (TAS) for children age group 13 and up

Specifications:
  • Sink Front to Back Width: 18-1/4"
  • Sink Left to Right Length: 21-1/4"
  • Sink Overflow Location: Front
  • Sink Top to Bottom Depth: 8-5/8"
  • Warranty: Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Installation Type:

Wall Hung

Material:

Vitreous China

Features:

Front Overflow

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy