Apply to be a TradeMaster!
Main product image of Lucerne Wall Mounted Sink (White)
Magnifying glass
Hover image to zoom

Lucerne Wall Mounted Sink (White)

SKU:
0356028.020
Rating:
(0)
Q&A:
(0)
Lucerne Wall Mounted Sink (White)
Magnifying glass
Hover image to zoom
$86.48 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
21-1/4" Width
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
18-1/4" Depth
Product Highlight: Length (Inches)
18-1/4" Length
Product Highlight: Height (Inches)
12" Height

Description

–
Features:
  • Wall-hung sink
  • For exposed bracket support (by others)
  • Faucet holes on 8" (203 mm) centers
  • D-shaped bowl
  • Front overflow
  • Self-draining deck area with contoured back and side splash shields
  • Faucet ledge
  • Made of vitreous china

Specs

–
Series:

Lucerne

Product Type:

Bathroom Sink

Width (Inches):

21-1/4"

Application:

Commercial

Material:

Vitreous China

Finish:

White

ADA:

Yes

Depth (Inches):

18-1/4"

Length (Inches):

18-1/4"

Height (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy