Apply to be a TradeMaster!
Main product image of Lucerne Wall-Hung Sink w/ Center Hole Only and Extra Right-Hand Hole (White)
Magnifying glass
Hover image to zoom

Lucerne Wall-Hung Sink w/ Center Hole Only and Extra Right-Hand Hole (White)

SKU:
0356137.020
Rating:
(0)
Q&A:
(0)
Lucerne Wall-Hung Sink w/ Center Hole Only and Extra Right-Hand Hole (White)
Magnifying glass
Hover image to zoom
$127.79 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
18-1/4" Depth
Product Highlight: Finish
White
Product Highlight: Width (Inches)
21-1/4" Width
Product Highlight: Length (Inches)
18-1/4" Length
Product Highlight: Height (Inches)
12" Height

Description

–
Features:
  • Wall-hung sink
  • For wall hanger (included) or concealed arms by others
  • Faucet holes center hole only
  • D-shaped bowl
  • Front overflow
  • Self-draining deck area with contoured back and side splash shields
  • Faucet ledge
  • Made of vitreous china
  • Long shank soap/lotion dispenser required (by others)
  • Extra hole measures 1-3/8" (35 mm) diameter

Specs

–
Product Type:

Bathroom Sink

Series:

Lucerne

Depth (Inches):

18-1/4"

Material:

Vitreous China

Finish:

White

Application:

Commercial

Width (Inches):

21-1/4"

Length (Inches):

18-1/4"

Height (Inches):

12"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy