Apply to be a TradeMaster!
Main product image of Studio Carre Under Counter Sink (White)
Magnifying glass
Hover image to zoom

Studio Carre Under Counter Sink (White)

SKU:
0426000.020
Rating:
(0)
Q&A:
(0)
Studio Carre Under Counter Sink (White)
Magnifying glass
Hover image to zoom
$284.16 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
16" Depth
Product Highlight: Length (Inches)
16" Length
Product Highlight: Finish
White
Product Highlight: Width (Inches)
16" Width

Description

–
Features:
  • Square undercounter mount sink
  • Made from vitreous china
  • Customizable overflow position
  • Supplied with mounting kit (7301442-0070A) and template
  • Nominal Dimensions:
  • 16" x 16" (405 x 405 mm)
  • Bowl Size:
  • 13-1/2" (344 mm) wide
  • 13-1/2" (344 mm) front to back
  • 4-3/4" (121 mm) deep

Specs

–
Depth (Inches):

16"

Product Type:

Bathroom Sink

Series:

Studio

Application:

Residential

Length (Inches):

16"

Finish:

White

Material:

Vitreous China

Width (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy