Apply to be a TradeMaster!
Main product image of Edgemere 4" Centerset Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom

Edgemere 4" Centerset Pedestal Sink Top (White)

SKU:
0445004.020
Rating:
(0)
Q&A:
(0)
Edgemere 4" Centerset Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom
$164.45 each
In Stock
In Stock
Get 3 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Width (Inches)
19-1/2" Width
Product Highlight: Depth (Inches)
24-15/16" Depth
Product Highlight: Height (Inches)
7-1/2" Height
Product Highlight: Length (Inches)
24-15/16" Length
Product Highlight: Finish
White

Description

–
Features:
  • Lavatory only (White)
  • Faucet holes on 4" (102mm) centers
  • Faucet/soap/accessory ledge with generous shelf area
  • Rear overflow
  • Supplied with mounting kit
  • Design coordinates with Edgemere toilets
  • Right Height for greater comfort during use
  • Fine fireclay construction
  • Bowl size: 17-1/8" (435mm) wide, 12" (305mm) front to back, 5-1/4" (133mm) deep

Specs

–
Material:

Fireclay

Width (Inches):

19-1/2"

Depth (Inches):

24-15/16"

Height (Inches):

7-1/2"

Product Type:

Bathroom Sink

Application:

Residential

Series:

Edgemere

Length (Inches):

24-15/16"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy