Apply to be a TradeMaster!
Main product image of Aqualyn Drop-In Sink w/ 8" Widespread (White)
Magnifying glass
Hover image to zoom

Aqualyn Drop-In Sink w/ 8" Widespread (White)

SKU:
0475020.020
Rating:
(1)
Q&A:
(0)
Aqualyn Drop-In Sink w/ 8" Widespread (White)
Magnifying glass
Hover image to zoom
$132.72 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Width (Inches)
17-3/8" Width
Product Highlight: Length (Inches)
20-3/8" Length
Product Highlight: Depth (Inches)
20-3/8" Depth

Description

–
Features:
  • Self-rimming oval counter top sink
  • Tapered edges for style
  • Front overflow
  • Supplied with cut-out template
  • 0475.047 not available in black
  • Nominal Dimensions:
  • 20-3/8" x 17-3/8" (518 x 441 mm)
  • Bowl Size:
  • 16" (406 mm) wide

Specs

–
Finish:

White

Width (Inches):

17-3/8"

Length (Inches):

20-3/8"

ADA:

Yes

Depth (Inches):

20-3/8"

Material:

Vitreous China

Product Type:

Bathroom Sink

Application:

Residential

Series:

Aqualyn

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great replacement for bathroom sink

We got this as a replacement for a 20-year-old Crane Plumbing sink. The Aqualyn was recommended by American Standard's customer service as the replacement, as they merged with Crane and this was the closest model to what we had. I found the sink here at Supply House, and wasn't sure about ordering a sink online, however, it arrived in perfect condition. Our plumber installed it with new fixtures, and it looks great.
Alan
San Jose, CA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy