Apply to be a TradeMaster!
Main product image of Aqualyn Drop-In Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom

Aqualyn Drop-In Sink w/ Center Hole Only (White)

SKU:
0475047.020
Rating:
(0)
Q&A:
(0)
Aqualyn Drop-In Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom
$79.84 each
In Stock
In Stock
Get 22 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
17-3/8" Width
Product Highlight: Depth (Inches)
20-3/8" Depth
Product Highlight: Length (Inches)
20-3/8" Length
Product Highlight: Finish
White

Description

–
Features:
  • Self-rimming oval counter top sink
  • Tapered edges for style
  • Front overflow
  • Supplied with cut-out template
  • 0475.047 not available in black
  • Nominal Dimensions:
  • 20-3/8" x 17-3/8" (518 x 441 mm)
  • Bowl Size:
  • 16" (406 mm) wide

Specs

–
Material:

Vitreous China

Width (Inches):

17-3/8"

Series:

Aqualyn

Application:

Residential

ADA:

Yes

Product Type:

Bathroom Sink

Depth (Inches):

20-3/8"

Length (Inches):

20-3/8"

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy