Apply to be a TradeMaster!
Main product image of Aqualyn Countertop Sink w/ 4 Centers (White)
Magnifying glass
Hover image to zoom

Aqualyn Countertop Sink w/ 4 Centers (White)

SKU:
0476028.020
Rating:
(0)
Q&A:
(0)
Aqualyn Countertop Sink w/ 4 Centers (White)
Magnifying glass
Hover image to zoom
$100.82 each
In Stock
In Stock
Get 311 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Depth (Inches)
20-3/8" Depth
Product Highlight: Finish
White
Product Highlight: Length (Inches)
20-3/8" Length
Product Highlight: Width (Inches)
17-3/8" Width

Description

–
Features:
  • Self-rimming oval counter top sink
  • Tapered edges for style
  • Front overflow
  • Supplied with cut-out template
  • 0475.047 not available in black
  • Nominal Dimensions:
  • 20-3/8" x 17-3/8" (518 x 441 mm)
  • Bowl Size:
  • 16 in (wide) 10 in (front to back) 5-5/8 in (deep)

Specs

–
Depth (Inches):

20-3/8"

ADA:

Yes

Product Type:

Bathroom Sink

Series:

Aqualyn

Finish:

White

Material:

Vitreous China

Length (Inches):

20-3/8"

Application:

Residential

Width (Inches):

17-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy