Apply to be a TradeMaster!
Main product image of Rondalyn Countertop Sink w/ 4 Faucet Centers (White)
Magnifying glass
Hover image to zoom

Rondalyn Countertop Sink w/ 4 Faucet Centers (White)

SKU:
0491019.020
Rating:
(0)
Q&A:
(0)
Rondalyn Countertop Sink w/ 4 Faucet Centers (White)
Magnifying glass
Hover image to zoom
$102.31 each
In Stock
In Stock
Get 1 Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Width (Inches)
19-1/8" Width
Product Highlight: Length (Inches)
19-1/8" Length
Product Highlight: Depth (Inches)
19-1/8" Depth

Description

–
Features:
  • Self-rimming round countertop sink
  • Tapered edges for style
  • Front overflow
  • Supplied with cut-out template
  • Nominal Dimensions:
  • 19-1/8" (486 mm) diameter
  • Bowl Size:
  • 15" (381 mm) wide
  • 12-1/8" (308 mm) front-to-back

Specs

–
Series:

Rondalyn

Finish:

White

Material:

Vitreous China

Product Type:

Bathroom Sink

Width (Inches):

19-1/8"

Application:

Residential

ADA:

Yes

Length (Inches):

19-1/8"

Depth (Inches):

19-1/8"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy