Apply to be a TradeMaster!
Main product image of Ovalyn Small Under Counter Sink (White)
Magnifying glass
Hover image to zoom

Ovalyn Small Under Counter Sink (White)

SKU:
0495221.020
Rating:
(0)
Q&A:
(0)
Ovalyn Small Under Counter Sink (White)
Magnifying glass
Hover image to zoom
$130.59 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Undercounter
Product Highlight: Finish
White

Description

–
The American Standard Ovalyn Undercounter Bathroom Sink in Bone features an unglazed rim and comes in a space-saving oval design to help you create a stylish bathroom aesthetic. This sink is intended for undercounter installation, features a front overflow and is constructed from durable, stain-resistant vitreous china.

Features:
  • Under counter mount sink
  • Unglazed rim
  • Front overflow
  • Supplied with mounting kit and template
  • Made of vitreous china

Specifications:
  • Sink Cut-Out Below Counter Depth: 16.75"
  • Sink Cut-Out Front to Back Width: 7.5"
  • Sink Cut-Out Left to Right Length: 13.75"
  • Sink Front to Back Width: 12.062"
  • Sink Left to Right Length: 15.062"
  • Sink Overflow Location: Front
  • Sink Top to Bottom Depth: 7"
  • Warranty: Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Installation Type:

Undercounter

Material:

Vitreous China

Features:

Front Overflow

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy