Apply to be a TradeMaster!
Main product image of Ovalyn Undercounter Sink Glazed Underside (White)
Magnifying glass
Hover image to zoom

Ovalyn Undercounter Sink Glazed Underside (White)

SKU:
0496300.020
Rating:
(0)
Q&A:
(0)
Ovalyn Undercounter Sink Glazed Underside (White)
Magnifying glass
Hover image to zoom
$103.98 each
In Stock
In Stock
Get 31 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
16" Depth
Product Highlight: Width (Inches)
19-1/4" Width
Product Highlight: Finish
White
Product Highlight: Length (Inches)
16" Length

Description

–
Features:
  • Under counter mount sink with glazed underside
  • Unglazed rim
  • Front overflow
  • Supplied with mounting kit and template
  • Made of vitreous china

Specs

–
Series:

Ovalyn

Depth (Inches):

16"

Application:

Commercial

Width (Inches):

19-1/4"

Product Type:

Bathroom Sink

Finish:

White

Length (Inches):

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy