Apply to be a TradeMaster!
Main product image of Ovalyn Large Under Counter Sink (White)
Magnifying glass
Hover image to zoom

Ovalyn Large Under Counter Sink (White)

SKU:
0497221.020
Rating:
(0)
Q&A:
(0)
Ovalyn Large Under Counter Sink (White)
Magnifying glass
Hover image to zoom
$130.32 each
In Stock
In Stock
Get 29 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Undercounter
Product Highlight: Finish
White

Description

–
Style that's sized to fit. This versatile, oval undercounter sink is available in three sizes to accommodate a variety of applications. Not only does it free up valuable counter space, it's also the easiest type of sink to keep clean. Made from high-gloss, stain-resistant Vitreous China. For use with a deck- or wall-mount faucet.

Features:
  • Under counter mount sink
  • Unglazed rim
  • Front overflow
  • Supplied with mounting kit and template
  • Made of vitreous china

Specifications:
  • Sink Cut-Out Below Counter Depth: 19"
  • Sink Cut-Out Front to Back Width: 7.5"
  • Sink Cut-Out Left to Right Length: 15.38"
  • Sink Front to Back Width: 15.375"
  • Sink Left to Right Length: 19"
  • Sink Overflow Location: Front
  • Sink Top to Bottom Depth: 7.5"
  • Warranty: Limited Lifetime Warranty

Specs

–
Product Type:

Sink

Installation Type:

Undercounter

Material:

Vitreous China

Features:

Front Overflow

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy