Apply to be a TradeMaster!
Main product image of Ovalyn Large Under Counter Sink w/ Glazed Underside (White)
Magnifying glass
Hover image to zoom

Ovalyn Large Under Counter Sink w/ Glazed Underside (White)

SKU:
0497300.020
Rating:
(0)
Q&A:
(0)
Ovalyn Large Under Counter Sink w/ Glazed Underside (White)
Magnifying glass
Hover image to zoom
$105.93 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17-3/8" Length
Product Highlight: Finish
White
Product Highlight: Width (Inches)
21-1/2" Width
Product Highlight: Depth (Inches)
17-3/8" Depth

Description

–
Features:
  • Under counter mount sink with glazed underside
  • Unglazed rim
  • Front overflow
  • Supplied with mounting kit and template
  • Made of vitreous china

Specs

–
Series:

Ovalyn

Application:

Commercial

Length (Inches):

17-3/8"

Finish:

White

Width (Inches):

21-1/2"

Product Type:

Bathroom Sink

Depth (Inches):

17-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy