Apply to be a TradeMaster!
Main product image of Edgemere Under Counter Sink (White)
Magnifying glass
Hover image to zoom

Edgemere Under Counter Sink (White)

SKU:
0545000.020
Rating:
(0)
Q&A:
(0)
Edgemere Under Counter Sink (White)
Magnifying glass
Hover image to zoom
$131.30 each
In Stock
In Stock
Get 17 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Width (Inches)
16-1/8" Width
Product Highlight: Depth (Inches)
18-1/2" Depth
Product Highlight: Length (Inches)
18-1/2" Length

Description

–
Features:
  • Rectangle undermount sink with tapered interior bowl
  • Unglazed rim
  • Front overflow
  • Mounting kit and template included
  • Made of vitreous china
  • Nominal Dimensions:
  • 18-1/2 in x 16-1/8 in (469 mm x 409 mm)
  • Bowl Size:
  • 16-3/4 in (wide) 14-3/8 in (front to back) 3 in (deep)

Specs

–
Series:

Edgemere

Finish:

White

Width (Inches):

16-1/8"

ADA:

Yes

Product Type:

Bathroom Sink

Depth (Inches):

18-1/2"

Material:

Vitreous China

Application:

Residential

Length (Inches):

18-1/2"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy