Apply to be a TradeMaster!
Main product image of Loft Above Counter Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom

Loft Above Counter Sink w/ Center Hole Only (White)

SKU:
0552001.020
Rating:
(0)
Q&A:
(0)
Loft Above Counter Sink w/ Center Hole Only (White)
Magnifying glass
Hover image to zoom
$298.63 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fireclay
Product Highlight: Length (Inches)
19-5/8" Length
Product Highlight: Width (Inches)
15-3/4" Width
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
19-5/8" Depth

Description

–
Features:
  • Rectangular above counter sink
  • Made from fire clay
  • Single hole faucet ledge
  • Rear overflow
  • Cutout template supplied
  • Shown with Times Square Monoblock 7184.101 faucet (Not included)
  • Nominal Dimensions:
  • 19-5/8" x 17-11/16" x 5-7/8" (499 mm x 449 mm x 150 mm)
  • Bowl Size:
  • 18-9/16" (wide) 14-5/8" (front to back) 5" (deep)

Specs

–
ADA:

Yes

Length (Inches):

19-5/8"

Application:

Residential

Width (Inches):

15-3/4"

Series:

Loft

Material:

Fireclay

Product Type:

Bathroom Sink

Finish:

White

Depth (Inches):

19-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy