Apply to be a TradeMaster!
Main product image of Boulevard Under Counter Sink (White)
Magnifying glass
Hover image to zoom

Boulevard Under Counter Sink (White)

SKU:
0610000.020
Rating:
(0)
Q&A:
(0)
Boulevard Under Counter Sink (White)
Magnifying glass
Hover image to zoom
$352.73 each
In Stock
In Stock
Get 25 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Width (Inches)
16" Width
Product Highlight: Length (Inches)
20-1/4" Length
Product Highlight: Depth (Inches)
20-1/4" Depth

Description

–
Features:
  • Rectangular undercounter mount sink with unique tapered interior bowl
  • Unglazed rim
  • Front overflow
  • Supplied with under-counter mounting kit and template
  • Nominal Dimensions:
  • 20.25" x 16" (514 x 406 mm)
  • Bowl Size:
  • 17" (432 mm) wide
  • 13" (330 mm) front to back

Specs

–
Finish:

White

ADA:

Yes

Product Type:

Bathroom Sink

Width (Inches):

16"

Application:

Residential

Length (Inches):

20-1/4"

Material:

Vitreous China

Series:

Boulevard

Depth (Inches):

20-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy