Apply to be a TradeMaster!
Main product image of Cornice Center Hole Only Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom

Cornice Center Hole Only Pedestal Sink Top (White)

SKU:
0611001.020
Rating:
(0)
Q&A:
(0)
Cornice Center Hole Only Pedestal Sink Top (White)
Magnifying glass
Hover image to zoom
$411.08 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Width (Inches)
18-7/8" Width
Product Highlight: Length (Inches)
22-1/4" Length
Product Highlight: Height (Inches)
9-1/16" Height
Product Highlight: Depth (Inches)
22-1/4" Depth
Product Highlight: Finish
White

Description

–
Features:
  • Corner vitreous china lavatory
  • Twin front concealed overflows
  • Rim slants toward basin for quick drainage
  • Supplied with wall hanger
  • Faucet ledge
  • Nominal Dimensions:
  • 15-1/2" x 15-1/2" (394 x 394 mm)
  • Bowl size:
  • 14" (356 mm) wide

Specs

–
Product Type:

Bathroom Sink

Width (Inches):

18-7/8"

Length (Inches):

22-1/4"

Height (Inches):

9-1/16"

Material:

Vitreous China

Depth (Inches):

22-1/4"

Application:

Commercial

Series:

Cornice

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy