Apply to be a TradeMaster!
Main product image of Cornice Pedestal Sink w/ 4 Centers (White)
Magnifying glass
Hover image to zoom

Cornice Pedestal Sink w/ 4 Centers (White)

SKU:
0611004.020
Rating:
(0)
Q&A:
(0)
Cornice Pedestal Sink w/ 4 Centers (White)
Magnifying glass
Hover image to zoom
$303.58 each
Out of Stock
Out of Stock
Get it Fri, Sep 4 - Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Vitreous China
Product Highlight: Height (Inches)
9-1/16" Height
Product Highlight: Length (Inches)
22-1/4" Length
Product Highlight: Width (Inches)
18-7/8" Width
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
22-1/4" Depth

Description

Features:
  • Rim slants toward drain for quick drainage
  • Twin front concealed overflows
  • Made of vitreous china
  • Nominal Dimensions:
  • 18-7/8 in x 18-7/8 in x 33-3/8 in (479 mm x 479 mm x 847 mm)
  • Bowl Size:
  • 14.0 in (wide) 12.0 in (front to back) 6-1/2 in (deep)

Specs

Height (Inches):

9-1/16"

Material:

Vitreous China

Application:

Commercial

Series:

Cornice

Length (Inches):

22-1/4"

Width (Inches):

18-7/8"

Product Type:

Bathroom Sink

Finish:

White

Depth (Inches):

22-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy